Motion
ETP-ER50

ZERO MAX
ETP-ER50

Keyless Bushing - 50 mm ID, 60 mm OD
Mi Item #06082970
MFR #ETP-ER50
Price$1,951.32/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

ZERO MAX
ETP-ER50

Keyless Bushing - 50 mm ID, 60 mm OD
Mi Item #06082970
MFR #ETP-ER50

Mfr description
ETP-ER50 EXPRESS KEYLESS BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.32/each

Specifications

Dimensions

  • Bolt Size
    M16
  • Bore Diameter
    50 mm
  • Maximum Transmitted Thrust
    14162 lbf
  • Outside Diameter  
    60 mm
  • Overall Length
    80 mm
  • Screw Size
    M16
  • Weight
    2.64 lbs

Details

  • Flange Type
    Flanged
  • Installation Torque
    15.49 ft-lbs
  • Maximum Transmitted Torque
    1401 ft-lbs
  • Transmissible Axial Force
    14162 lbf
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)