Motion
FJ3114-0606S
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06082973
MFR #FJ3114-0606S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3114 Series Crimp Hose Fittings SAE 37° JIC Swivel
Mi Item #06082973
MFR #FJ3114-0606S

Mfr description
FJ3114-0606S HOSE END
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Angle
    180 °
  • Compatible Tube Outer Diameter
    0.38 in
  • End 1 Size
    9/16 in
  • End 2 Size
    3/8 in
  • Height
    0.83 in
  • Hex Size
    0.69 in
  • Hose Cut-Off Factor
    1.25 in
  • Hose Dash Size
    -6
  • Inside Diameter
    0.23 in
  • Length
    2.07 in
  • Outer Diameter
    0.83 in
  • Overall Length
    2.07 in
  • Thread Size
    9/16-18
  • Width
    0.69 in

Details

  • Adapter Type
    Straight Adapter
  • Color
    DURA-KOTE
  • Compatible Hose Series
    FC300, 1503, FC234, FC350, and FC355
  • Connection 1 Short Name
    SAE 37
  • Description Keyword
    3/8 in x 3/8 in
  • End 1 Style
    SAE 37
  • End 1 Thread
    9/16-18
  • End Gender
    Female
  • Finish
    DURA-KOTE
  • Manufacturer Catalog Number
    FJ3114-0606S
  • Manufacturer Upc Number
    678146147912
  • Material
    Carbon Steel
  • Product Types
    Fitting Assembly
  • Type
    Hose Fitting
  • UPC_NO
    678146147912
  • Working Pressure
    9000 psi
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)