Motion
FJ3243-1010S
Aeroquip FJ3243 Series Crimp Hose Fittings Universal Swivel 45˚ Elbow
MI ITEM #06082974
MFR #FJ3243-1010S
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip FJ3243 Series Crimp Hose Fittings Universal Swivel 45˚ Elbow
MI ITEM #06082974
MFR #FJ3243-1010S

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
FJ3243-1010S HOSE END
  • Dura-Kote plating for superior corrosion resistance
  • Innovative design to deliver performance and maximum uptime
  • System engineered to extend hose assembly life

Specifications

  • Adapter Type
    Hose Fittings
  • Both Ends Gender Type
    Female to Female
  • End Gender
    Female
  • Material
    Carbon Steel
  • Thread Size
    7/8-14
  • Body Material
    Carbon Steel
  • Compatible Hose Series
    H104, H145, H145R, H190, H190H, H245, H245L, H280, H290, H290H, H290L, H345, H350, H400, H421, H425, H1777 (-04, -06, 08), H1776 (-04 thru -20), H1571 (-12 only), H6002 (-08, -12, -16), H6008 (-16 & -20), H6009 (-20 only), H9622 (-12, -16, -20), H265 (-04, -06, -08, -12, -16), H275 (-04 thru -16), H1812 (-04 thru -20), H0106 (-04 thru -10), H0105 (-06 thru -12, -20), H116 (-04, -06, -08), H115 (-04 thru -20), H1982 (-06 thru -16), H1981 (-04, -06, -08), H9949
  • Connection 1 Short Name
    SAE
  • Hose Cut-Off Factor
    1.62 in
  • Length
    3.54 in
  • Overall Length
    3.54 in
  • Manufacturer Catalog Number
    FJ3243-1010S
  • Manufacturer Upc Number
    678146148063
  • UPC_NO
    678146148063
  • Finish
    DURA-KOTE
  • End 1 Size
    7/8 in
  • End 1 Thread
    7/8-14
  • Hex Size
    1 in
  • End 1 Style
    SAE
  • Inside Diameter
    0.38 in
  • Type
    Hose Fitting
  • Height
    2.23 in
  • Angle
    45 °
  • Outer Diameter
    1.01 in
  • Weight
    0.31 lb
  • Product Types
    Fitting Assembly
  • Color
    DURA-KOTE
  • Compatible Tube Outer Diameter
    0.63 in
  • End 2 Size
    0.625 in
  • Hose Dash Size
    -10
  • Width
    1.12 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text