Motion
F718-20KZV-B5-J1

BOSTON GEAR
F718-20KZV-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #06082982
MFR #F718-20KZV-B5-J1
Price$1,990.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

BOSTON GEAR
F718-20KZV-B5-J1

Single Reduction Right Angle Worm Gearbox - Single Reduction Reduction, 20:1 Ratio, 1.7500 in Center Distance, C-Face Quill Input, 0.6250 in Input Size, Solid Output, 0.8750 in Output Size, Right Hand Output, 56C Frame
Mi Item #06082982
MFR #F718-20KZV-B5-J1

Mfr description
F71820KZVB5J1 GEARBOX 20:1 RATIO, 56C
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,990.11/each

Specifications

Dimensions

  • Center Distance
    1.7500 in
  • Input Size
    0.6250 in
  • NEMA / IEC Frame Size
    56C
  • Output Size
    0.8750 in
  • Ratio
    20:1

Details

  • Housing Material
    Cast Iron
  • Input Type
    C-Face Quill
  • Lubrication
    Klubersynth UH1 6-460
  • Mounting Type
    No Base
  • Output Direction
    Right Hand
  • Output Type
    Solid
  • Paint Type
    Gray Paint
  • Reduction
    Single Reduction
  • Series
    F700
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)