Motion
CDQ2B20-30DZ-X202

SMC CORP OF AMERICA
CDQ2B20-30DZ-X202

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #06082996
MFR #CDQ2B20-30DZ-X202
List Price$50.96/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
CDQ2B20-30DZ-X202

CQ2-Z COMPACT CYLINDER with 20 mm Bore Size
MI ITEM #06082996
MFR #CDQ2B20-30DZ-X202

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$50.96/each for your price

Overview

Mfr description
CDQ2B20-30DZ-X202 COMPACT CYLINDER,

Specifications

  • Compact Cylinder Type
    Standard
  • Bore Diameter
  • Country of Origin
    JP
  • Stroke
    30 mm
  • Piston Action
    Double-Acting
  • Rod Type
    Single Rod
  • Rod Size / Thread
    M5x0.8 Female ISO
  • Port Size
    M5x0.8
  • Cushion Type
    None
  • Options Included
    Magnetized, Switch Ready
  • Options
    Full Length Dimension Is the Same As CQ1 Series, Except 16 & 25 Bore
  • Cylinder Series
    CQ2
  • Manufacturer Catalog
  • Port Gender
    Female
  • Port Thread Standard
    ISO
  • Made to Order
    Yes
  • Mounting Type
    Through Hole
  • Series
    CQ2-Z
  • Product Type
    Compact Air Cylinders

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text