Specifications
Details
- Country of OriginUS
- For Use With SeriesSY3000
- Manufacturer Product Page
- ModelSide Ported
- Mounting TypeDirect Mounting
- Number Of Stations4
- SeriesSY
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)