Overview
Mfr description
1120-000-150 1120,WL/WF,ORANGE
- Watertight, crushproof, and dustproof
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel hardware
- Pick N Pluck™ with convoluted lid foam
- Lifetime Guarantee of Excellence
Specifications
- ColorOrange
- UPC_NO019428019471
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data