Motion
1300-001-110

PELICAN PRODUCTS
1300-001-110

Tool Chests, Cabinets & Workbenche - 6.1500 in Deep, Black, Protector Case
Mi Item #06083123
MFR #1300-001-110
Price$110.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
1300-001-110

Tool Chests, Cabinets & Workbenche - 6.1500 in Deep, Black, Protector Case
Mi Item #06083123
MFR #1300-001-110

Mfr description
1300-001-110 1300NF,WL/NF,BLACK
  • Watertight, crushproof, and dustproof
  • Easy open Double Throw latches
  • Open cell core with solid wall design - strong, light weight
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$110.75/each

Specifications

Dimensions

  • Depth
    6.1500 in
  • Weight
    3.30 lbs

Details

  • Color
    Black
  • Material
    ABS, EDPM Medium Density, Polypropylene, Polyurethane, Stainless Steel
  • Type
    Protector Case
  • UPC_NO
    019428021825
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)