Overview
Mfr description
1440005110 OFFICE DIVIDER CS 1447 BLK
- Retractable extension handle
- Strong polyurethane wheels with stainless steel bearings
- Easy open Double Throw latches
- Open cell core with solid wall design - strong, light weight
- O-ring seal
- Automatic Pressure Equalization Valve - balances interior pressure, keeps water out
- Stainless steel padlock protectors
- Comfortable rubber over-molded handle
- Pick N Pluck™ with convoluted lid foam
- Watertight, crushproof, and dustproof
Specifications
- ColorBk
- UPC_NO019428060602
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data