Motion
IM2300-00001

PELICAN PRODUCTS
IM2300-00001

Tool Chests, Cabinets & Workbenche - 6.2000 in Deep, Black, Storm Case
Mi Item #06083169
MFR #IM2300-00001
Price$295.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

PELICAN PRODUCTS
IM2300-00001

Tool Chests, Cabinets & Workbenche - 6.2000 in Deep, Black, Storm Case
Mi Item #06083169
MFR #IM2300-00001

Mfr description
IM2300-00001 IM2300 CASE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$295.40/each

Specifications

Dimensions

  • Depth
    6.2000 in
  • Length
    19.00 in
  • Weight
    7.10 lbs

Details

  • Color
    Black
  • Manufacturer Upc Number
    825494000189
  • Material
    Foam
  • Type
    Storm Case
  • UPC_NO
    825494000189
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)