Motion
AMD250C-N03-T

SMC CORP OF AMERICA
AMD250C-N03-T

Micro Mist Separator - 0.01 µm Rating, 17 scfm Air Flow Capacity, 0.3750 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #06083500
MFR #AMD250C-N03-T
Price$71.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SMC CORP OF AMERICA
AMD250C-N03-T

Micro Mist Separator - 0.01 µm Rating, 17 scfm Air Flow Capacity, 0.3750 in Ports, Drain Cock without Auto Drain Drain, Metal Bowl With Sight Glass
Mi Item #06083500
MFR #AMD250C-N03-T

Mfr description
AMD250C-N03-T MICRO MIST SEPARATOR
  • Micro mist separator
  • Prefilter of compressed air
  • Modular connection is possible
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$71.40/each

Specifications

Dimensions

  • Body Size
    250C
  • Port Size
    0.3750 in

Details

  • Additional Details
    Optional element life indicator | ISO9573-1 air quality class: 1 | - | 2
  • Body Material
    Aluminum
  • Bowl Options
    Metal Bowl With Sight Glass
  • Country of Origin
    JP
  • Drain Method
    Drain Cock without Auto Drain
  • Drain Type
    Drain Cock without Auto Drain
  • Efficiency Rating
    0.3 µm
  • Element Material
    Coalescing
  • Element Type
    Coalescing
  • Filter Rating
    0.01 µm
  • Filter Type
    Micro Mist Separator
  • Flow Rate
    500 l/min
  • Fluid Comp
    Compressed Air
  • For Use With
    Approx. Compressor Output 5HP (3.7kW)
  • Included Options
    Element Service Indicator
  • Material
    Aluminum
  • Maximum Air Flow
    17 scfm
  • Maximum Flow Rate
    17 gpm, 63 l/min
  • Media Type
    Coalescing
  • Micron Rating
    0.01 µm
  • Port Gender
    Female
  • Seal Material
    NBR
  • Series
    AMD
  • Standards Met
    -, 2, ISO9573-1 air quality class: 1, RoHS
  • Thread Standard
    NPT
  • Type
    Coalescing Micro Mist Separator
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)