Overview
Mfr description
421N25A+416.0 Y=28 PROFILE SHAFT
Specifications
- Measurement StandardMetric
- Rail StyleStandard
- Nominal Rail Size25 mm
- Accuracy ClassNormal Grade
- Operating Temperature Range-40 to 80º C
- Series400
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data