Motion
65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60 GRIT 00076308653330

3M
65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60 GRIT 00076308653330

3M™ Cross Pad 341D, 2 x 2 x 1 in, 60 X-weight, 50 per inner 100 per case
Mi Item #06083941
MFR #65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60 GRIT 00076308653330
Price$6.95/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60 GRIT 00076308653330

3M™ Cross Pad 341D, 2 x 2 x 1 in, 60 X-weight, 50 per inner 100 per case
Mi Item #06083941
MFR #65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60 GRIT 00076308653330

Mfr description
65333 2 X 2 X 1 CROSS PAD CLOTH 341D 60
  • For industrial/occupational use only. Not for consumer sale or use.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6.95/each

Specifications

Dimensions

  • Length
    2 in
  • Weight
    0.024 lb
  • Width
    2 in

Details

  • Abrasive Material
    Aluminum Oxide
  • Application
    - Grinding - Finishing - Polishing - Cleaning - Deburring
  • Color
    Brown
  • Manufacturer Upc Number
    00076308653330
  • UPC_NO
    00076308653330
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)