Motion
SHU 7311BMP6DBCB

SHUSTER CORP
SHU 7311BMP6DBCB

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #06084674
MFR #SHU 7311BMP6DBCB
Your Price$154.22/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SHUSTER CORP
SHU 7311BMP6DBCB

Angular Contact Bearing - 55 mm Bore, 120 mm OD, 58 mm Width, Open, Without Snap Ring, 40 ° Contact Angle
MI ITEM #06084674
MFR #SHU 7311BMP6DBCB

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price$154.22/each(List $296.09)

Overview

Mfr description
7311BMP6DBCB DUPLEX BRG

Specifications

  • Bore Type
    Straight
  • Bore Diameter
  • Outside Diameter
  • Overall Width
  • Row Type Fill Slot
    Single Row Non-Fill Slot
  • Closure Type
    Open
  • Snap Ring Included
    Without Snap Ring
  • Bearing Type
    Angular Contact Bearings
  • Duplex Type
    Back To Back
  • Contact Angle
    40 °
  • Bearing Material
    52100
  • Cage Material
    Brass
  • Outer Ring Width
    29 mm
  • Inner Ring Width
    29 mm
  • Finish Coating
    Uncoated
  • Precision Rating
    P6
  • Description
    7311BMP6DBCB DUPLEX BRG
  • Product Type
    Angular Contact Bearings

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text