Motion
FM1217TU
Plain Sleeve & Flanged Bearing - 12 mm ID, 14 mm OD, 17 mm Length, 20 mm Flg Dia., Steel Material
Mi Item #06084723
MFR #FM1217TU
Price$3.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Plain Sleeve & Flanged Bearing - 12 mm ID, 14 mm OD, 17 mm Length, 20 mm Flg Dia., Steel Material
Mi Item #06084723
MFR #FM1217TU

Mfr description
FM1217TU 12 X 14 X 17MM STEEL PTFE
In StockSupplier Network
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$3.72/each

Specifications

Dimensions

  • Flange Diameter  
    20 mm
  • Flange Outside Diameter
    20 in
  • Flange Thickness
    1 in
  • Inner Diameter
    12 mm
  • Inside Diameter
    12 mm
  • ISO Grade
    1901-01-10 10:35:00
  • Nominal Overall Length
    17 mm
  • Outer Diameter
    14 mm
  • Outside Diameter  
    14 mm
  • Overall Length  
    17 mm
  • Overall Width
    14 mm
  • Recommended Shaft Size
    11.966 to 11.984 in
  • Weight
    0.0128 lbs

Details

  • Bearing Material
    Steel
  • Branding
    ISOSTATIC TU
  • Description
    FM1217TU 12 X 14 X 17mm Steel PTFE Flange Bearing
  • Flange Diameter Tolerance
    ±.50
  • Flange Thickness Tolerance
    .80 to 1.00 in
  • Freight Class
    77.5
  • Group & Class
    Flange Bearing
  • Length Tolerance
    ±.25
  • Load at Speed
    102000
  • Manufacturer Catalog Number
    FM1217TU
  • Manufacturer Upc Number
    00846802071134
  • Material
    Steel
  • Material Specification
    PTFE
  • Max V Value
    1900
  • Measurement Standard
    Metric
  • Operating Temperature Range
    -328°F to 536 °F
  • Product Type
    Plain Sleeve & Flanged Bearings
  • Product Types
    Plain & Sleeve Bearing
  • RoHs Compliance
    N
  • Standards Met
    REACH, ROHS Compliant
  • Type Of Bearing
    Round
  • UPC_NO
    00846802071134
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)