1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
OILSAFE - AIR SENTRY
G5S1NGC
Desiccant Breather - Height: 9.0000 in, Diameter: 5.1250 in
Mi Item #
06084732
MFR #
G5S1NGC
Price
$473.08
/each
Qty
Add to Cart
Previous Page
Home
Hydraulics
Hydraulic Filtration
Breathers
OILSAFE - AIR SENTRY G5S1NGC
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
OILSAFE - AIR SENTRY
G5S1NGC
Desiccant Breather - Height: 9.0000 in, Diameter: 5.1250 in
Mi Item #
06084732
MFR #
G5S1NGC
Mfr description
G5S1NGC SILICA 1" NPT VALVE
Ideal for Most Applications - The only desiccant breather series that Air Sentry recommends for diesel fuel applications* (not recommended for other fuel applications) *Guardian breathers used on diesel fuel applications must be accompanied with an isolation check valve.
See Guardian models ending in NC, NG, NGC.
Not available in models ending in N.
See more details
Compare
Save to List
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD
$473
.08
/each
Add to Cart
Specifications
Dimensions
Connection Size
1
Diameter
5.1250 in
Height
9.0000 in
Details
Maximum Air Flow
25 cfm
Medium
Silica Gel
Type
Desiccant Breather
Help us improve this product
Provide Feedback
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items