Motion
JRM3535A-90U02

TIMKEN
JRM3535A-90U02

Tapered Roller Bearing Assembly - 35 mm Bore, 65 mm OD, 1.3780 in Width, 1.8000 mm Fillet Radius
Mi Item #06084748
MFR #JRM3535A-90U02
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TIMKEN
JRM3535A-90U02

Tapered Roller Bearing Assembly - 35 mm Bore, 65 mm OD, 1.3780 in Width, 1.8000 mm Fillet Radius
Mi Item #06084748
MFR #JRM3535A-90U02

Mfr description
JRM3535A BRG ASSY (90U02)
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bore Diameter  
    35 mm
  • Fillet Radius
    1.8000 mm
  • Outside Diameter
    65 mm
  • Overall Width
    1.3780 in

Details

  • Assembly Type
    Cone & Cup
  • Bearing Type
    Tapered Roller Bearing Full Assemblies
  • Description
    JRM3535A BRG ASSY (90U02)
  • Manufacturer Upc Number
    053893128368
  • Product Type
    Tapered Roller Bearing Full Assemblies
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)