Motion
LRT404534
Inner Ring - 40 mm Bore, 45 mm OD
MI ITEM #06084758
MFR #LRT404534
Price$40.75/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Inner Ring - 40 mm Bore, 45 mm OD
MI ITEM #06084758
MFR #LRT404534

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$40.75/each

Specifications

Dimensions

  • Bore Diameter
    40 mm
  • Outside Diameter
    45 mm
  • Overall Width
    34 mm
  • Weight
    0.19 lb

Details

  • Bore Type
    Straight
  • Long Description
    The LRT404534 is a needle roller bearing inner ring with a 40 mm bore diameter, 45 mm outside diameter, 34 mm overall width, and 0.19 lb weight, designed to provide a hardened and precision-ground raceway surface for needle roller bearing assemblies in industrial machinery.
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    LRT404534
  • Product Type
    Needle Roller Bearing Inner Rings
  • Series
    LRT

Overview

Mfr description
LRT404534 BEARING

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought