Motion
VX2A4BF
VX2*4 Direct Operated 2 Port Solenoid Valve for Medium Vacuum, Manifold Type
Mi Item #06084923
MFR #VX2A4BF
Price$38.50/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
VX2*4 Direct Operated 2 Port Solenoid Valve for Medium Vacuum, Manifold Type
Mi Item #06084923
MFR #VX2A4BF

Mfr description
VX2A4BF SOLENOID VALVE
  • IP65 enclosure
  • Up to 10 valves can be connected to one manifold
  • Common OUT port size: 3/8 inch
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$38.50/each

Specifications

Dimensions

  • Coil Size
    1
  • Weight
    220 g

Details

  • Body Material
    Resin
  • Country of Origin
    JP
  • Valve Type
    N.C.
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)