Motion
M-305

3M
M-305

Powered & Supplied Air Respirator - Clear Window, PAPR and SAR Compatibility, Size: Universal in-oz
Mi Item #06084959
MFR #M-305
Price$1,142.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

3M
M-305

Powered & Supplied Air Respirator - Clear Window, PAPR and SAR Compatibility, Size: Universal in-oz
Mi Item #06084959
MFR #M-305

Mfr description
17316 M305 VERSAFLO HELMET ASSY
  • For industrial/occupational use only. Not for consumer sale or use.
  • Includes a standard visor and standard faceseal.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$1,142.12/each

Specifications

Dimensions

  • Size
    Universal in-oz
  • Weight
    3.135 lb

Details

  • Adjustment
    Fully-adjustable suspension
  • Available Attachments
    3MTM PeltorTM hearing protection, attachable microphone, faceseals, shrouds, visor peel-offs, radiant heat accessories, welding shields
  • Headgear Material
    Polycarbonate
  • Headgear Type
    Hard Hat Assembly
  • Lens Material
    Polycarbonate
  • Manufacturer Stock Number
    70071544996
  • Manufacturer Upc Number
    00051131173163
  • Papr Or Sar Comp
    PAPR and SAR
  • Product Line
    Versaflo
  • Series/System Compatibility
    M
  • Standards Met
    Niosh Approved
  • Suspension
    6 Point
  • UPC_NO
    00051131173163
  • Window Type
    Clear
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)