Motion
7025-06-18-BS
7025-06-18-BS FITTING
Mi Item #06084965
MFR #7025-06-18-BS
Price$44.63/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
7025-06-18-BS FITTING
Mi Item #06084965
MFR #7025-06-18-BS

Mfr description
7025-06-18-BS FITTING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$44.63/each

Specifications

Dimensions

  • End 1 Size
    3/8 in, 18 mm
  • End 2 Size
    3/8 in, 18 mm
  • Hex Body
    24.0
  • Overall Length
    42.5
  • Thread Depth
    7.5

Details

  • Adapter Type
    Straight
  • End 1 Style
    Female JIC Swivel, Male Metric
  • End 1 Thread
    9/16-18 UNF, M18X1.5
  • End 2 Style
    Female JIC Swivel, Male Metric
  • End 2 Thread
    9/16-18 UNF, M18X1.5
  • End 3 Style
    Not Applicable
  • End 4 Style
    Not Applicable
  • ManufacturerName (description attribute)
    Brennan
  • Material
    Steel
  • Plating
    Trivalent Zinc
  • Seal Material
    NBR
  • Series
    7025
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text
Compare Up to 3 ItemsCompare Items (0/3)