Specifications
Dimensions
- Orifice Size5/8 in
- Port Size1/2 NPT
Details
- ActuationPiloted Solenoid
- Body MaterialBrass
- Flow Coefficient Cv Flow Factor Kv4.00 Cv
- Series210
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)