Motion
VADM-200
162504 VACUUM GENERATOR VADM-2000
MI ITEM #06085330
MFR #VADM-200
Price$904.66/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
162504 VACUUM GENERATOR VADM-2000
MI ITEM #06085330
MFR #VADM-200

Mfr description
162504 VACUUM GENERATOR VADM-2000
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$904.66/each

Specifications

Details

  • Material
    NBR
  • Max Operating Temperature
    60 °C, 140 °F
  • Maximum Operating Pressure
    0.8 MPa
  • Min Operating Temperature
    0 °C
  • Minimum Operating Pressure
    0.2 MPa
  • Operating Pressure Range
    0.2 to 0.8 MPa
  • Operating Temperature Range
    0 to 60 °C

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)