1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
SKF
32228/DF
140 mm Bore, 250 mm OD, 143.50 mm Width
MI ITEM #
06085655
MFR #
32228/DF
Your Price
$7,164.67
/each
Qty
Add to Cart
Previous Page
Home
Bearings
Roller Bearings
Tapered Roller Bearings
Tapered Roller Bearing Full Assemblies
SKF 32228/DF
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
SKF
32228/DF
140 mm Bore, 250 mm OD, 143.50 mm Width
MI ITEM #
06085655
MFR #
32228/DF
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Your Price
$7,164.67
/each
(List
$8,345.22
)
Qty
Add to Cart
Overview
Mfr description
32228/DF REPLACES 32228 J2/DF
Specifications
Bore Diameter
140 mm
Outside Diameter
250 mm
Overall Width
143.50 mm
Product Type
Tapered Roller Bearing Full Assemblies
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data