Motion
624-2RS1

SKF
624-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06086261
MFR #624-2RS1
Price$42.62/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

SKF
624-2RS1

Radial/deep Groove Ball Bearing - Straight Bore, 4 mm ID, 13 mm OD, 5 mm Width, Double Sealed, Without Snap Ring, CN Internal Clearance
Mi Item #06086261
MFR #624-2RS1

Mfr description
624 2RS1 BRG
  • Deep groove ball bearing
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.62/each

Specifications

Dimensions

  • Bore Diameter  
    4 mm
  • Contact Angle
    Not Applicable
  • Fillet Radius
    0.2 mm
  • Inner Ring Width
    5 mm
  • Outside Diameter  
    13 mm
  • Overall Width  
    5 mm
  • Precision Rating
    ABEC 1
  • Weight
    0.0068 lbs

Details

  • Bearing Material
    Bearing steel
  • Bore Type
    Straight
  • Cage Material
    Bearing steel
  • Cage Type
    Sheet metal
  • Closure Type
    Double Sealed
  • Description
    624 2RS1 BRG
  • Element Material
    Bearing steel
  • Features & Benefits
    • Deep groove ball bearing
  • Finish Coating
    Uncoated
  • Internal Clearance
    CN
  • Long Description
    The 624-2RS1 is a 4 mm bore radial/deep groove ball bearing with 13 mm OD, 5 mm width, straight design, double sealed.
  • Manufacturer Catalog Number
    624-2RS1
  • Manufacturer Upc Number
    7316571407289
  • Max Rpm
    32000 rpm
  • Maximum Operating RPM
    32000 rpm
  • Number Of Rows
    1
  • Operating Temperature Range
    -40 to 212 °F °F
  • Product Type
    Radial & Deep Groove Ball Bearings
  • Radial Dynamic Load Capacity
    210 lbf
  • Radial Static Load Capacity
    65 lbf
  • Relubricatable
    No
  • Seal Material
    Nitrile Rubber
  • Series
    624
  • Snap Ring Included
    Without Snap Ring
  • UPC_NO
    7316571407289
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)