Motion
GH194-32
Aeroquip (Eaton) GH194 Series Hose - 2 in ID, 2.58 in OD, 580 psi Working Pressure, 2320 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #06086378
MFR #GH194-32
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Aeroquip (Eaton) GH194 Series Hose - 2 in ID, 2.58 in OD, 580 psi Working Pressure, 2320 psi Burst Pressure, Synthetic Rubber Cover, AQP Inner tube Tube
Mi Item #06086378
MFR #GH194-32

Mfr description
GH194-32 HOSE
  • Maximum durability under harsh operating conditions
  • Robust construction able to withstand highest pressures
  • System engineered to extend hose assembly life
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Bend Radius
    24.8 in
  • Dash Size
    -32
  • Height
    2.00 in
  • Hose Dash Size
    -32
  • Hose Length
    1.00 ft
  • Hose Weight
    1.37 lb
  • Inside Diameter
    2 in
  • Length
    1.00 ft
  • Nominal Hose Inner Diameter  
    2 in
  • Nominal Hose Outer Diameter  
    2.58 in
  • Outside Diameter
    2.58 in
  • Overall Length
    1.00 ft
  • Overall Weight
    1.37 lb
  • Weight
    1.37 lb
  • Width
    2.00 in

Details

  • Abrasion Resistance
    Premium
  • Application
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Applications
    Hydraulics, crude, fuel and lubricating oils, gasoline, water and phosphate ester base hydraulic fluids.
  • Burst Pressure
    2320 psi
  • Color
    Blue
  • Compatible Fittings
    TTC, 1SA
  • Conductivity
    Conductive
  • Construction
    1 Ply Braid
  • Cover Color
    Blue
  • Cover Material
    Elastomer
  • Description
    Aeroquip GH194 Series Rubber Hydraulic Braided hose
  • Hose Covering Material
    Synthetic Rubber
  • Hose Reinforcement Material
    High-tensile steel cords
  • Hose Reinforcement Type
    Steel Wire
  • Inner Tube Material
    AQP Inner tube
  • Lay Line Style
    Embossed
  • Manufacturer Catalog Number
    GH194-32
  • Manufacturer Upc Number
    678146078506
  • ManufacturerName (description attribute)
    Danfoss Aeroquip LLC
  • Max Operating Temperature
    302 °F
  • Max Pressure
    580 psi
  • Maximum Operating Pressure
    580 psi
  • Maximum Temperature
    302 °F
  • Maximum Working Pressure
    580 psi
  • Min Operating Temperature
    -40 °F
  • Minimum Temperature
    -40 °F
  • NMFC Number
    70
  • Operating Temperature Range
    302 to -40 °F
  • Pressure Rating
    580 psi
  • Standards Met
    EN853 1SN|SAE 100R1 Type S|DNV|MSHA Approved
  • Tube Material
    AQP Inner tube
  • Tube Materials
    AQP Inner tube
  • Typical Applications
    Suitable For use in Hydraulic and Oil systems
  • UPC_NO
    678146078506
  • Working Pressure
    580 psi
  • Working Temperature Max
    302 °F
  • Working Temperature Min
    -40 °F
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)