Motion
200-1875

OSG USA INC
200-1875

Straight-Flute Drill Bit - Right Hand, 3/16 in Drill Bit, 2-3/16 in Length, Four Facet Point, Carbide Material, Bright Coating
Mi Item #06086392
MFR #200-1875
Price$42.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

OSG USA INC
200-1875

Straight-Flute Drill Bit - Right Hand, 3/16 in Drill Bit, 2-3/16 in Length, Four Facet Point, Carbide Material, Bright Coating
Mi Item #06086392
MFR #200-1875

Mfr description
200-1875 CARBIDE 3/16 STRAIGHT FLUTE DR
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$42.08/each

Specifications

Dimensions

  • Drill Bit Size
    3/16 in
  • Flute Length
    1-1/8 in
  • Overall Length
    2-3/16 in
  • Shank Diameter
    3/16 in

Details

  • Coolant Delivery
    None
  • Cutting Direction
    Right Hand
  • Finish Coating
    Bright
  • Manufacturer Product Page
  • Material
    Carbide
  • Number Of Flutes
    2
  • Point Angle
    140 °
  • Point Type
    Four Facet Point
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)