Motion
UCT215-75MM
Ball Bearing Take-Up Unit - 75 mm Bore
MI ITEM #06087656
MFR #UCT215-75MM
Price$434.35/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Ball Bearing Take-Up Unit - 75 mm Bore
MI ITEM #06087656
MFR #UCT215-75MM

Mfr description
UCT215-75MM BRG
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$434.35/each

Specifications

Dimensions

  • Bore Diameter  
    75 mm

Details

  • Expansion Capability
    Non-Expansion Bearing (Fixed)
  • Expansion Type
    Non-Expansion Bearing (Fixed)
  • Manufacturer Catalog Number
    UCT215-75MM
  • Product Type
    Take-Up Ball Bearing Units

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)