Motion
2060B16
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 16 Teeth
MI ITEM #06087699
MFR #2060B16
Your Price$81.65/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 2060 / 1-1/2 in, B Hub, 16 Teeth
MI ITEM #06087699
MFR #2060B16

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
Your Price$81.65/each(List $93.91)

Overview

Mfr description
2060B16 3/4 BORE HT

Specifications

  • Chain Number & Pitch
    2060 / 1-1/2 in
  • Product Type
    Stock Bore Sprockets
  • Hub Style
    B
  • Number Of Teeth
    16
  • Bore Type
    Rough Stock Bore
  • Length Through Bore
    1.2500 in
  • Hub Diameter
    2.8440 in
  • Hub Type
    B
  • Outside Diameter
    4.2200 in
  • Caliper Diameter
    3.4510 in
  • Pitch Diameter
    3.9200 in
  • Maximum Bore Diameter
    1.8440 in
  • Tooth Width
    0.4590 in
  • Chain Roller Diameter
    0.4690 in
  • Manufacturer Upc Number
    97039345424
  • UPC_NO
    097039345424
  • Weight
    2.64 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text