Motion
U0 4 15/16

TSUBAKI (UST)
U0 4 15/16

Split Taper Bushing - U0 Bushing, 4-15/16 in Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #06087710
MFR #U0 4 15/16
Price$694.29/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

TSUBAKI (UST)
U0 4 15/16

Split Taper Bushing - U0 Bushing, 4-15/16 in Bore, 8.3750 in Flg OD, 4.9375 in LTB, Steel Material
Mi Item #06087710
MFR #U0 4 15/16

Mfr description
U0 4-15/16 SPLIT TAPER BUSHING
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$694.29/each

Specifications

Dimensions

  • Bore Diameter  
    4-15/16 in
  • Bushing Size
    U0
  • Flange Outside Diameter  
    8.3750 in
  • Length Through Bore  
    4.9375 in

Details

  • Bore Type
    Finished Bore
  • Material
    Steel
  • Product Type
    Split Taper Bushings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)