Motion
240A18
Stock Bore Sprocket - 240 / 3 in, A Hub, 18 Teeth
MI ITEM #06087728
MFR #240A18
Price$2,086.11/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Stock Bore Sprocket - 240 / 3 in, A Hub, 18 Teeth
MI ITEM #06087728
MFR #240A18

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Price$2,086.11/each

Specifications

Dimensions

  • Caliper Diameter
    15.4010 in
  • Outside Diameter
    18.8100 in
  • Pitch Diameter
    17.2760 in
  • Tooth Width
    1.7380 in
  • Weight
    108 lbs

Details

  • Bore Type
    Rough Stock Bore
  • Chain Number & Pitch
    240 / 3 in
  • Hub Style
    A
  • Hub Type
    A
  • Manufacturer Upc Number
    97039313171
  • Number Of Teeth
    18
  • Product Type
    Stock Bore Sprockets
  • UPC_NO
    097039313171

Overview

Mfr description
240A18 1-1/2 SB HT

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought