Motion
SSHERA35ES 43.53 56C .750

HUB CITY INC
SSHERA35ES 43.53 56C .750

STAINLESS STEEL HERA Right Angle Helical Speed Reducers - Double Reduction, 43.53:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088241
MFR #SSHERA35ES 43.53 56C .750
List Price$6,510.87/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35ES 43.53 56C .750

STAINLESS STEEL HERA Right Angle Helical Speed Reducers - Double Reduction, 43.53:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088241
MFR #SSHERA35ES 43.53 56C .750

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$6,510.87/each for your price

Overview

Mfr description
SSHERA35ES 43.53 56C .750 0250-56806
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    0.7800 hp
  • Ratio
    43.53:1
  • Manufacturer Reducer Size
    SSHERA35
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow Bore
  • Output Size
    0.7500 in
  • Style
    ES
  • Housing Height
    5.9300 in
  • NEMA / IEC Frame Size
    56C
  • Output RPM
    40.2 rpm
  • Housing Length
    7.2000 in
  • Output Torque
    1100 in
  • Housing Material
    Stainless Steel
  • Service Factor
    1
  • Housing Width
    6.0000 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Series
    HERA35
  • Manufacturer Catalog Number
    SSHERA35ES 43.53 56C .750
  • Manufacturer Upc Number
    662798939773
  • UPC_NO
    662798939773
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    35.00 lbs
  • Max Input Horsepower
    0.7800 hp
  • Maximum Output Torque
    1100 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    40:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought