Motion
SSHERA35ES 11.42 56C .875

HUB CITY INC
SSHERA35ES 11.42 56C .875

Hera® SSHERA35ES 11.42 56C .875 Right Angle Helical Speed Reducer - Single Reduction, 11.42:1 Ratio, 2.509 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088245
MFR #SSHERA35ES 11.42 56C .875
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35ES 11.42 56C .875

Hera® SSHERA35ES 11.42 56C .875 Right Angle Helical Speed Reducer - Single Reduction, 11.42:1 Ratio, 2.509 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088245
MFR #SSHERA35ES 11.42 56C .875

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSHERA35ES 11.42 56C .875 0250-56810
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    2.9700 hp
  • Ratio
    11.42:1
  • Manufacturer Reducer Size
    SSHERA35
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow Bore
  • Output Size
    0.8750 in
  • Style
    ES
  • Housing Height
    5.9300 in
  • NEMA / IEC Frame Size
    56C
  • Output RPM
    153.2 rpm
  • Housing Length
    7.2000 in
  • Output Torque
    1100 in
  • Housing Material
    Stainless Steel
  • Service Factor
    1
  • Housing Width
    6.0000 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    SSHERA35ES 11.42 56C .875
  • Manufacturer Upc Number
    662798939810
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    35.00 lbs
  • Max Input Horsepower
    2.9700 hp
  • Maximum Output Torque
    1100 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    10:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought