Motion
SSHERA35ES 8.02 56C 1.000

HUB CITY INC
SSHERA35ES 8.02 56C 1.000

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 8.02:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #06088252
MFR #SSHERA35ES 8.02 56C 1.000
Price$6,719.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35ES 8.02 56C 1.000

HERA Stainless Steel Right Angle Helical Speed Reducer - Double Reduction, 8.02:1 Ratio, 2.5090 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
Mi Item #06088252
MFR #SSHERA35ES 8.02 56C 1.000

Mfr description
SSHERA35ES 8.02 56C 1.000 0250-56817
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$6,719.20/each

Specifications

Dimensions

  • Center Distance  
    2.5090 in
  • Housing Dimensions
    (L)7.2 x (H)5.93 x (W)6
  • Housing Height
    5.9300 in
  • Housing Length
    7.2000 in
  • Housing Width
    6.0000 in
  • Input Size
    0.6250 in
  • Manufacturer Reducer Size
    SSHERA35
  • Maximum Output RPM
    219 rpm @1750 input rpm
  • Maximum Output Torque
    1100 in-lbs
  • NEMA / IEC Frame Size
    56C
  • Nominal Ratio
    7.5:1
  • Output Size
    1.0000 in
  • Ratio
    8.02:1
  • Service Factor
    1
  • Shipping Dimensions Height
    11.0000 in
  • Shipping Dimensions Length
    12.0000 in
  • Shipping Dimensions Width
    10.0000 in
  • Weight
    35.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Stainless Steel
  • Input Horsepower
    4.2300 hp
  • Input Type
    C-Face Quill
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA35ES 8.02 56C 1.000
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798939889
  • Max Input Horsepower
    4.2300 hp
  • Mounting Type
    ES
  • Output RPM
    218.2 rpm
  • Output Torque
    1100 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Series
    HERA35
  • Standards Met
    USDA ACCEPTED
  • Style
    ES
  • UPC_NO
    662798939889
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)