Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.2 x (H)5.93 x (W)6
- Housing Height5.9300 in
- Housing Length7.2000 in
- Housing Width6.0000 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSHERA35
- Maximum Output Torque1100 in-lbs
- NEMA / IEC Frame Size56C
- Nominal Ratio40:1
- Output Size1.1880 in
- Ratio43.53:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight38.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower0.7800 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA35PS 43.53 56C 1.188
- Manufacturer Product Page
- Manufacturer Upc Number662798941219
- Max Input Horsepower0.7800 hp
- Mounting TypePS
- Output RPM40.2 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Overview
Mfr description
SSHERA35PS 43.53 56C 1.188 0250-56950
- 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.