Specifications
Dimensions
- Center Distance2.5090 in
- Housing Dimensions(L)7.2 x (H)5.93 x (W)6
- Housing Height5.9300 in
- Housing Length7.2000 in
- Housing Width6.0000 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSHERA35
- Maximum Output Torque1100 in-lbs
- NEMA / IEC Frame Size56C
- Nominal Ratio15:1
- Output Size1.4380 in
- Ratio15.60:1
- Service Factor1
- Shipping Dimensions Height11.0000 in
- Shipping Dimensions Length12.0000 in
- Shipping Dimensions Width10.0000 in
- Weight38.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower2.1800 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA35PS 15.60 56C 1.438
- Manufacturer Product Page
- Manufacturer Upc Number662798941349
- Max Input Horsepower2.1800 hp
- Mounting TypePS
- Output RPM112.2 rpm
- Output Torque1100 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS