Motion
SSHERA45ES 7.80 56C 1.000

HUB CITY INC
SSHERA45ES 7.80 56C 1.000

Hera® SSHERA45ES 7.80 56C 1.000 Right Angle Helical Speed Reducer - Single Reduction, 7.80:1 Ratio, 3.263 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088628
MFR #SSHERA45ES 7.80 56C 1.000
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45ES 7.80 56C 1.000

Hera® SSHERA45ES 7.80 56C 1.000 Right Angle Helical Speed Reducer - Single Reduction, 7.80:1 Ratio, 3.263 in, C-Face Quill Input, 0.6250 in Input size, 56C Frame
MI ITEM #06088628
MFR #SSHERA45ES 7.80 56C 1.000

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSHERA45ES 7.80 56C 1.000 0250-57201
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.

Specifications

  • Reduction
    Double
  • Center Distance
  • Input Horsepower
    8.5000 hp
  • Ratio
    7.80:1
  • Manufacturer Reducer Size
    SSHERA45
  • Input Type
    C-Face Quill
  • Input Size
    0.6250 in
  • Output Type
    Hollow Bore
  • Output Size
    1.0000 in
  • Style
    ES
  • Housing Height
    7.1400 in
  • NEMA / IEC Frame Size
    56C
  • Output RPM
    224.4 rpm
  • Housing Length
    8.0200 in
  • Output Torque
    2149 in
  • Housing Material
    Stainless Steel
  • Service Factor
    1
  • Housing Width
    6.7500 in
  • Housing Dimensions
    (L)8.02 x (H)7.14 x (W)6.75
  • Manufacturer Catalog
  • Manufacturer Product Page
  • CAD Drawing
  • Manufacturer Catalog Number
    SSHERA45ES 7.80 56C 1.000
  • Manufacturer Upc Number
    662798943640
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    50.00 lbs
  • Max Input Horsepower
    8.5000 hp
  • Maximum Output Torque
    2149 in-lbs
  • Mounting Type
    ES
  • Nominal Ratio
    7.5:1

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text