Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2600 in-lbs
- NEMA / IEC Frame Size56C
- Nominal Ratio10:1
- Output Size1.1880 in
- Ratio11.36:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight50.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower7.0600 hp
- Input TypeC-Face Quill
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45ES 11.36 56C 1.188
- Manufacturer Product Page
- Manufacturer Upc Number662798943831
- Max Input Horsepower7.0600 hp
- Mounting TypeES
- Output RPM154 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StyleES
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)