Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2149 in-lbs
- NEMA / IEC Frame Size56C
- Nominal Ratio7.5:1
- Output Size1.4380 in
- Ratio7.80:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight55.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower8.5000 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45PS 7.80 56C 1.438
- Manufacturer Product Page
- Manufacturer Upc Number662798945422
- Max Input Horsepower8.5000 hp
- Mounting TypePS
- Output RPM224.4 rpm
- Output Torque2149 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Overview
Mfr description
SSHERA45PS 7.80 56C 1.438 0250-57377
- 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.