Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size0.6250 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2600 in-lbs
- NEMA / IEC Frame Size56C
- Nominal Ratio20:1
- Output Size1.4380 in
- Ratio19.50:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight55.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower4.1100 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45PS 19.50 56C 1.438
- Manufacturer Product Page
- Manufacturer Upc Number662798945453
- Max Input Horsepower4.1100 hp
- Mounting TypePS
- Output RPM89.7 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)