Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size1.1250 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2600 in-lbs
- NEMA / IEC Frame Size182TC
- Nominal Ratio15:1
- Output Size1.0000 in
- Ratio15.60:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight55.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower5.1400 hp
- Input TypeC-Face Coupled
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45PS 15.60 182TC 1.000
- Manufacturer Product Page
- Manufacturer Upc Number662798946085
- Max Input Horsepower5.1400 hp
- Mounting TypePS
- Output RPM112.2 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StylePS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)