Motion
SSHERA45AS 52.50 (26) 1.500

HUB CITY INC
SSHERA45AS 52.50 (26) 1.500

Hera® SSHERA45AS 52.50 (26) 1.500 Right Angle Helical Speed Reducer - Single Reduction, 52.50:1 Ratio, 3.263 in, Solid Shaft Input, 0.7500 in Input size
Mi Item #06089010
MFR #SSHERA45AS 52.50 (26) 1.500
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45AS 52.50 (26) 1.500

Hera® SSHERA45AS 52.50 (26) 1.500 Right Angle Helical Speed Reducer - Single Reduction, 52.50:1 Ratio, 3.263 in, Solid Shaft Input, 0.7500 in Input size
Mi Item #06089010
MFR #SSHERA45AS 52.50 (26) 1.500

Mfr description
SSHERA45AS 52.50 (26) 1.500 0250-57583
  • 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Center Distance  
    3.2630 in
  • Housing Dimensions
    (L)8.02 x (H)7.14 x (W)6.75
  • Housing Height
    7.1400 in
  • Housing Length
    8.0200 in
  • Housing Width
    6.7500 in
  • Input Size
    0.7490 in
  • Manufacturer Reducer Size
    SSHERA45
  • Maximum Output Torque
    2600 in-lbs
  • Nominal Ratio
    50:1
  • Output Size
    1.5000 in
  • Ratio
    52.50:1
  • Service Factor
    1
  • Shipping Dimensions Height
    13.5000 in
  • Shipping Dimensions Length
    14.0000 in
  • Shipping Dimensions Width
    12.2500 in
  • Weight
    48.00 lbs

Details

  • CAD Drawing
  • Housing Material
    Stainless Steel
  • Input Horsepower
    1.5300 hp
  • Input Type
    Shaft
  • Manufacturer Catalog
  • Manufacturer Catalog Number
    SSHERA45AS 52.50 (26) 1.500
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798947495
  • Max Input Horsepower
    1.5300 hp
  • Mounting Type
    AS
  • Output RPM
    33.3 rpm
  • Output Torque
    2600 in
  • Output Type
    Hollow Bore
  • Reduction
    Double
  • Style
    AS
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)