Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size0.8740 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2600 in-lbs
- Nominal Ratio60:1
- Output Size1.0000 in
- Ratio59.79:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight48.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower1.3400 hp
- Input TypeShaft
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45AS 59.79 (30) 1.000
- Manufacturer Product Page
- Manufacturer Upc Number662798947587
- Max Input Horsepower1.3400 hp
- Mounting TypeAS
- Output RPM29.3 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StyleAS
Help us improve this product
Customers Also Bought
Compare Up to 3 ItemsCompare Items (0/3)