Specifications
Dimensions
- Center Distance3.2630 in
- Housing Dimensions(L)8.02 x (H)7.14 x (W)6.75
- Housing Height7.1400 in
- Housing Length8.0200 in
- Housing Width6.7500 in
- Input Size0.8740 in
- Manufacturer Reducer SizeSSHERA45
- Maximum Output Torque2600 in-lbs
- Nominal Ratio10:1
- Output Size1.4380 in
- Ratio11.36:1
- Service Factor1
- Shipping Dimensions Height13.5000 in
- Shipping Dimensions Length14.0000 in
- Shipping Dimensions Width12.2500 in
- Weight48.00 lbs
Details
- CAD Drawing
- Housing MaterialStainless Steel
- Input Horsepower7.0600 hp
- Input TypeShaft
- Manufacturer Catalog
- Manufacturer Catalog NumberSSHERA45AS 11.36 (30) 1.438
- Manufacturer Product Page
- Manufacturer Upc Number662798947846
- Max Input Horsepower7.0600 hp
- Mounting TypeAS
- Output RPM154 rpm
- Output Torque2600 in
- Output TypeHollow Bore
- ReductionDouble
- StyleAS
Overview
Mfr description
SSHERA45AS 11.36 (30) 1.438 0250-57618
- 90% Efficiency-Up to 2x Torque Two sizes can replace up to six sizes of worm speed reducers Machine Polished 316 stainless steel housing Rolling action gearing (helical and hypoid) Over-sized bearings Viton® seals Bronze bushing quill liner Factory lubricated with Food Grade synthetic lubricant - USDA H1 HubLoc® keyless bushing system is available on hollow output bore SSHERA gear drives.