Motion
SSHERA35 KIT, MTG B-BASE 21

HUB CITY INC
SSHERA35 KIT, MTG B-BASE 21

Hera® Speed Reducer Base Kit - Hera35 Reducer Size, Stainless Steel Material
Mi Item #06089108
MFR #SSHERA35 KIT, MTG B-BASE 21
Price$1,277.17/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35 KIT, MTG B-BASE 21

Hera® Speed Reducer Base Kit - Hera35 Reducer Size, Stainless Steel Material
Mi Item #06089108
MFR #SSHERA35 KIT, MTG B-BASE 21

Mfr description
SSHERA35-KIT,-MTG-B-BASE-21-0259-00213
  • Provides the mounting footprint and proper base-to-center height of a comparable worm speed reducer
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,277.17/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    Hera35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    6 in
  • Shipping Dimensions Width
    6 in

Details

  • Base Type
    Horizontal Base
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958064
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)