Motion
SSHERA35 KIT, MTG T-BASE 21

HUB CITY INC
SSHERA35 KIT, MTG T-BASE 21

Hera® Speed Reducer Horizontal Base Kit - SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089114
MFR #SSHERA35 KIT, MTG T-BASE 21
Price$1,951.73/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35 KIT, MTG T-BASE 21

Hera® Speed Reducer Horizontal Base Kit - SSHERA35 Reducer Size, Stainless Steel Material
Mi Item #06089114
MFR #SSHERA35 KIT, MTG T-BASE 21

Mfr description
SSHERA35-KIT,-MTG-T-BASE-21-0259-00219
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,951.73/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA35
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    12 lbs

Details

  • Base Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958125
  • Material
    Stainless Steel
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)