Motion
SSHERA35 KIT, MTG T-BASE 24

HUB CITY INC
SSHERA35 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - SSHERA35 Reducer Size, Stainless Steel Material
MI ITEM #06089115
MFR #SSHERA35 KIT, MTG T-BASE 24
List Price$1,079.39/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA35 KIT, MTG T-BASE 24

Hera® Speed Reducer Horizontal Base Kit - SSHERA35 Reducer Size, Stainless Steel Material
MI ITEM #06089115
MFR #SSHERA35 KIT, MTG T-BASE 24

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
List Price$1,079.39/each for your price

Overview

Mfr description
SSHERA35-KIT,-MTG-T-BASE-24-0259-00220

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    SSHERA35
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958132
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    10 in
  • Shipping Dimensions Width
    8 in
  • Weight
    14 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text