Motion
SSHERA45 KIT, MTG T-BASE 26

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 26

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
Mi Item #06089117
MFR #SSHERA45 KIT, MTG T-BASE 26
Price$1,058.33/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 26

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
Mi Item #06089117
MFR #SSHERA45 KIT, MTG T-BASE 26

Mfr description
SSHERA45-KIT,-MTG-T-BASE-26-0259-00222
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,058.33/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA45
  • Shipping Dimensions Height
    2 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    8 in
  • Weight
    18 lbs

Details

  • Base Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958156
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662798958156
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)