Motion
SSHERA45 KIT, MTG T-BASE 30

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 30

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
MI ITEM #06089118
MFR #SSHERA45 KIT, MTG T-BASE 30
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 30

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
MI ITEM #06089118
MFR #SSHERA45 KIT, MTG T-BASE 30

Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required

Overview

Mfr description
SSHERA45-KIT,-MTG-T-BASE-30-0259-00223

Specifications

  • Base Type
    Horizontal Base
  • Manufacturer Reducer Size
    SSHERA45
  • Material
    Stainless Steel
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958163
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    12 in
  • Shipping Dimensions Width
    10 in
  • Weight
    25 lbs

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought