Motion
SSHERA45 KIT, MTG T-BASE 32

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 32

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
Mi Item #06089119
MFR #SSHERA45 KIT, MTG T-BASE 32
Price$1,612.77/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.

HUB CITY INC
SSHERA45 KIT, MTG T-BASE 32

Hera® Speed Reducer Horizontal Base Kit - SSHERA45 Reducer Size, Stainless Steel Material
Mi Item #06089119
MFR #SSHERA45 KIT, MTG T-BASE 32

Mfr description
SSHERA45-KIT,-MTG-T-BASE-32-0259-00224
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
USD$1,612.77/each

Specifications

Dimensions

  • Manufacturer Reducer Size
    SSHERA45
  • Shipping Dimensions Height
    4 in
  • Shipping Dimensions Length
    14 in
  • Shipping Dimensions Width
    10 in
  • Weight
    35 lbs

Details

  • Base Type
    Horizontal Base
  • Manufacturer Catalog
  • Manufacturer Product Page
  • Manufacturer Upc Number
    662798958170
  • Material
    Stainless Steel
  • Product Type
    Speed Reducer Bases
  • UPC_NO
    662798958170
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)